Shop All Flame Resistant & Arc Flash Shirts
Mcr Safety
FR L Sleeve Shirt, Nav Blue, 2XL, Regular
Mfr # S1NX2
Zoro # G802016503
product price: $63.49
/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy Blue
- Fabric Weight 7 oz
- ATPV Rating 8.7 cal/sq cm
- Features 100% Cotton FR Sateen Fabric, Extended Back Tail to Stay Tucked In, Two Needle Top Stitching on Major Seams
- Standards ASTM 1930, ASTM 1959, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # S1NX2
- Zoro # G802016503
- UPC # 45143478415
- Country of Origin Dominican Republic
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2X-Large |
Sleeve Length | 27 in |
Maximum Chest Size | 54 in |
Minimum Chest Size | 52 in |
Size - Body Type | Regular |
Sleeve Length Type | Long |
Description
ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Navy Blue, Fabric Weight 7 oz, Features 100 Percent Cotton FR Sateen Fabric, Extended Back Tail to Stay Tucked In, Two Needle Top Stitching on Major Seams, Closure Type Buttons, Gender Unisex, High-Visibility No, FR Long Sleeve Shirt, Material Trade Name Max Comfort(TM), Maximum Chest Size 54 in, Minimum Chest Size 52 in, Size 2X-Large, Sleeve Length 27 in, Sleeve Length Type Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Black Knight PVC Gloves 12" L (WPL390)
- HEARTLAND FOOTWEAR Rubber Boot, PR (50178-12)
- NMC Danger Keep Gate Closed Sign, D565RB (D565RB)
- MILWAUKEE TOOL 16 in. Level 3 Cut Resistant Protective Sleeves (12 pair) (48-73-9030B)
- MCR SAFETY FR Long Sleeve Shirt, 8.7 cal/sq cm, Gray (S1GL)
- MCR SAFETY FR Long Sleeve Shirt, 8.7 cal/sq cm, Gray (S1GXL)
- MCR SAFETY FR L Sleeve Shirt, 10.6 cal/sq cm, N Blue (LST1NL)
- MCR SAFETY FR L Sleeve Shirt, 8.7 cal/sq cm, Nav Blue (S1NXL)
- MCR SAFETY FR Long Sleeve Shirt, 8.7 cal/sq cm, Tan (S1TX4)
- MCR SAFETY FR L Sleeve Shirt, 8.7 cal/sq cm, Nav Blue (S1NL)
- ARIAT FR Durastretch Work Shirt, Size L (10039294)
- Mcr Safety Arc Flash and Flame Resistant Clothing