Shop All Flame Resistant & Arc Flash Shirts
Mcr Safety
FR L Sleeve Shirt, F Lime, XL, Tall
Mfr # S1CL3LXLT
Zoro # G702016115
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size X-Large
- Color Fluorescent Lime
- Fabric Weight 7 oz
- ATPV Rating 9.2 cal/sq cm
- Features 2 Inch Silver FR Reflective Stripes, Double Needle Reinforced, Extended Back Length, Non-Conductive Garment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # S1CL3LXLT
- Zoro # G702016115
- UPC # 45143763894
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | X-Large |
Maximum Chest Size | 50 in |
Sleeve Length | 27 in |
Size - Body Type | Tall |
Minimum Chest Size | 48 in |
Sleeve Length Type | Long |
Description
ANSI Class 3, ATPV Rating 9.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Fluorescent Lime, Fabric Weight 7 oz, Features 2 Inch Silver FR Reflective Stripes, Double Needle Reinforced, Extended Back Length, Non-Conductive Garment, Closure Type Buttons, Gender Unisex, High-Visibility Yes, FR Long Sleeve Shirt, Maximum Chest Size 50 in, Minimum Chest Size 48 in, Number of Pockets 3, Pocket Location Chest, Protection Type High-Visibility, Size X-Large, Sleeve Length 27 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURA Gloves, White, XL Glove Size, PR (365DLX2XL)
- ZORO SELECT Indoor Convex Mirror, 26 in dia, Acrylic (SCVI-26T)
- PIG Spill Kit Refill, Chem/Hazmat, Pink (RFL328)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A3, Kevlar® ( 7 ga ), Yellow, Knit Cuff, 7 in Length (9307)
- MCR SAFETY Flame-Resistant Collared Shirt, XL Size (SBS1002XL)
- MCR SAFETY FR L Sleeve Shirt, Nav Blue, 2XL, Regular (S1NX2)
- MCR SAFETY Flame-Resistant Collared Shirt, 3XL Size (SBS1002X3T)
- MCR SAFETY FR L Sleeve Shirt, 8.7 cal/sq cm, Nav Blue (S1NX2T)
- MCR SAFETY FR L Sleeve Shirt, 10.6 cal/sq cm, N Blue (LST1NL)
- MCR SAFETY FR Long Sleeve Shirt, 8.7 cal/sq cm, Gray (S1GL)
- CARHARTT TW4138 M FR Force Org Fit LS Shirt (104138-DKH)
- Mcr Safety Flame Resistant & Arc Flash Shirts