Shop All Flame Resistant & Arc Flash Shirts
Mcr Safety
FR L Sleeve Shirt, F Lime, XL, Regular
Mfr # S1CL3LXL
Zoro # G102016753
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size X-Large
- Color Lime
- Fabric Weight 7 oz
- ATPV Rating 9.2 cal/sq cm
- Features 2 Inch Silver FR Reflective Stripes, Double Needle Reinforced, Extended Back Length, Non-Conductive Garment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # S1CL3LXL
- Zoro # G102016753
- UPC # 45143763849
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | X-Large |
Sleeve Length | 26 in |
Maximum Chest Size | 50 in |
Minimum Chest Size | 48 in |
Size - Body Type | Regular |
Sleeve Length Type | Long |
Description
ANSI Class 3, ATPV Rating 9.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Fluorescent Lime, Fabric Weight 7 oz, Features 2 Inch Silver FR Reflective Stripes, Double Needle Reinforced, Extended Back Length, Non-Conductive Garment, Closure Type Buttons, Gender Unisex, High-Visibility Yes, FR Long Sleeve Shirt, Maximum Chest Size 50 in, Minimum Chest Size 48 in, Number of Pockets 3, Pocket Location Chest, Protection Type High-Visibility, Size X-Large, Sleeve Length 26 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disposable Gloves, Vinyl/Nitrile Blend, Latex-Free, Powder-Free, Blue, M, 10 Boxes of 100 (SYNMAXMB)
- BRADY Label Roll, Translucent/White, Labels/Roll: 2500 (B33-80-427)
- SHOWA 7705PFT, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Fluorescent Green (7705PFTXL)
- 3M PROTECTA Vest-Style Positioning/Climbing/Retrieval Harness, XL, Polyester (1161515)
- MCR SAFETY FR L Sleeve Shirt, 8.7 cal/sq cm, Nav Blue (S1NX2T)
- MCR SAFETY Flame-Resistant Collared Shirt, 4XL Size (SBS1002X4T)
- MCR SAFETY Flame-Resistant Collared Shirt, L Size (SBS1001L)
- MCR SAFETY FR Long Sleeve Shirt, 8.7 cal/sq cm, Tan (S1TX4)
- MCR SAFETY Flame-Resistant Collared Shirt, 2XL Size (SBS2006X2T)
- MCR SAFETY Flame-Resistant Collared Shirt, XL Size (SBS1001XL)
- PROPPER Tactical Shirt, LAPD Navy, Size L Reg (F531250450L2)
- Mcr Safety Workwear and Protective Clothing