Shop All Flame Resistant & Arc Flash Shirts
Mcr Safety
FR L Sleeve Shirt, 10.6 cal/sq cm, N Blue
Mfr # LST1NL
Zoro # G402016835
product price: $66.59
/ea
$66.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 6.5 oz
- ATPV Rating 10.6 cal/sq cm
- Features 100% FR Cotton Fabric, Lightweight
- Standards ASTM 1930 Cert, ASTM 1959 ATPV 10.6 cal/cm2, ASTM F1506 Cert, NFPA 2112-2018 Certified, NFPA 70E-2018 Certified, UL Certified
- Arc Flash PPE Category 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # LST1NL
- Zoro # G402016835
- UPC # 45143835409
- Country of Origin China
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | Large |
Size - Body Type | Regular |
Maximum Chest Size | 46 in |
Minimum Chest Size | 44 in |
Sleeve Length | 26 in |
Sleeve Length Type | Long |
Description
ANSI Class Not Rated, ATPV Rating 10.6 cal/sq cm, Arc Flash PPE Category 2, Closure Type None, Color Navy Blue, Fabric Weight 6.5 oz, Features 100 Percent FR Cotton Fabric, Lightweight, FR Long Sleeve Shirt, Maximum Chest Size 46 in, Minimum Chest Size 44 in, Size Large, Size - Body Type Regular, Standards ASTM 1930 Cert, ASTM 1959 ATPV 10.6 cal/cm2, ASTM F1506 Cert, NFPA 2112-2018 Certified, NFPA 70E-2018 Certified, UL Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Driver Must Chock Wheels Sign, C684AB (C684AB)
- TILLMAN MIG Welding Gloves, Deerskin Palm, L, PR (35L)
- NIROFLEX USA Cut Resistant Gloves, Stainless Steel Mesh, XS, 1 PR (GU-2500/XS)
- HEAT FACTORY Heat Factory Outdoor Warmer Big Pack (1964-6)
- MCR SAFETY FR Long Sleeve Shirt, 10.6 cal/sq cm, Gray (LST1GL)
- MCR SAFETY FR L Sleeve Shirt, F Lime, XL, Tall (S1CL3LXLT)
- MCR SAFETY FR Long Sleeve Shirt, Navy, 3XL, Regular (H1NX3)
- MCR SAFETY Flame-Resistant Collared Shirt, 2XL Size (SBS1001X2)
- MCR SAFETY Flame-Resistant Collared Shirt, XL Size (SBS1001XL)
- MCR SAFETY FR L Sleeve Shirt, 8.7 cal/sq cm, Nav Blue (S1NXL)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, M (SLU2KH RG M)
- Mcr Safety Arc Flash and Flame Resistant Clothing