Shop All Flame Resistant & Arc Flash Shirts
Mcr Safety
FR Breakaway Vest, CL2, Lime, 2X
Mfr # FRMBCL2XXL
Zoro # G6607373
product price: $56.29
/ea
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Lime
- Number of Pockets 0
- Safety Features Breakaway
- Vest Size 2XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # FRMBCL2XXL
- Zoro # G6607373
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Vest Size | 2XL |
Details
Item | FR Breakaway Vest |
Color | Lime |
Number of Pockets | 0 |
Safety Features | Breakaway |
Breakaway | Yes |
Description
FR Breakaway Vest, Vest Size 2XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Flame Resistant Cargo Pants, 41" to 43" (1441)
- ZORO SELECT Speed Bump, Rubber, 2 1/4 in H, 6 ft L, 12 in W, Black/Yellow (GNRS2611YB)
- HONEYWELL NORTH NorthFlex Red NF11 Foamed PVC Palm Coated Gloves (NF11/8M)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, 24" Width, NOTICE Truck Drivers Check In Sign, Landscape (OS-NS-D-1824-L-16758)
- MCR SAFETY FR L Sleeve Shirt, 8.7 cal/sq cm, Nav Blue (S1NX2T)
- MCR SAFETY FR Long Sleeve Shirt, 8.7 cal/sq cm, Gray (S1GXL)
- MCR SAFETY FR Long Sleeve Shirt, 8.7 cal/sq cm, Gray (S1GL)
- MCR SAFETY FR L Sleeve Shirt, 8.7 cal/sq cm, Nav Blue (S1NL)
- MCR SAFETY Flame-Resistant Collared Shirt, 2XL Size (SBS2006X2T)
- MCR SAFETY Flame-Resistant Collared Shirt, 3XL Size (SBS1002X3)
- TECHNICHE Fire Resistant Cooling Vest, Blue, Nomex Cotton, 2XL (6626-N)
- Mcr Safety Flame Resistant & Arc Flash Shirts