Shop All Coated Gloves
Mcr Safety
Foam Nitrile Coated Gloves, Palm Coverage, Gray, XL, PR
Mfr # VP9673XL
Zoro # G8475035
product price: $2.49
/pr
Sold in multiples of 6 for $14.94
$14.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Gray
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # VP9673XL
- Zoro # G8475035
- UPC # 45143552528
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 10-1/2" |
Size- Alpha | XL |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 3, Insulated No, Glove Coating Cover 3/4, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Padlock, 6 Pins, Yellow, PK6 (SDAL-YLW-38ST-KA6)
- RED KAP Coverall, Chest 48In., White (CT10WH RG 48)
- MUCK BOOT CO Men's Realtree EDGE Apex PRO Vibram AGAT Insulated Boot (APMSRTE M 100)
- ALLEGRO INDUSTRIES Knee Pads, Flexible, EVA, Universal, PR (6987)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Gray, S, PR (VP9673S)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Gray, L, PR (VP9673L)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Gray, M, PR (VP9673M)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, PR (9674XL)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, 12PK (9673S)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Gray, XL, PR (VP9699XL)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, PR (N96790S)
- Mcr Safety Gloves & Hand Protection