Shop All Coated Gloves
Mcr Safety
Foam Nitrile Coated Gloves, Palm Coverage, Black/Red, S, PR
Mfr # N96970S
Zoro # G5015726
product price: $4.29
/pr
Sold in multiples of 12 for $51.48
$51.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Black/Red
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # N96970S
- Zoro # G5015726
- UPC # 30451431653227
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Glove Size | S |
Size | S |
Glove Length | 9-1/4" |
Glove Length Style | Standard |
Size- Numeric | 7 |
Size- Alpha | S |
Size (Numeric) | 7 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Standards EN388, 170-199 For Food Contact, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE MILLS Apache Mills 7421092 18 x 30 In. Doormat Notre Dame; Brown (7421092)
- CONDOR Aerosol Cabinet, Wall Mount, 24 gal., 44" H (491M69)
- CARHARTT Hooded Swtshrt, Blk, 50Cotton/50PET, M (K121-BLK MED REG)
- MUTUAL INDUSTRIES Engineering Grade Foil Backed Pavement M, 4 inch Height, 10 Inch Width (17793-41-4000)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Red, M, PR (N96970M)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Red, L, PR (N96970L)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Red, XL, PR (N96970XL)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black, S, 12PK (N9699S)
- MCR SAFETY Nitrile Coated Gloves, Full Coverage, Blue/White, M, 12PK (97981M)
- MCR SAFETY Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/White, M, 12PK (9780M)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, M, 12PK (34-C234/M)
- Mcr Safety Coated Gloves