Shop All Coated Gloves
Mcr Safety
Foam Nitrile Coated Gloves, Palm Coverage, Black/Red, M, PR
Mfr # N96970M
Zoro # G5015674
product price: $4.29
/pr
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Black/Red
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # N96970M
- Zoro # G5015674
- UPC # 30451431653159
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Size | M |
Glove Size | M |
Glove Length | 9-3/4" |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | M |
Size (Numeric) | 8 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Standards EN388, 170-199 For Food Contact, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Apron, 3-Pocket Bib, F10, Teal (18159)
- TINGLEY Size 7 Men's Composite Rubber Boot, Black (27251)
- AMERICAN LOCK Lockout Padlock, KD, Purple, 1-7/8"H (A1107PRP)
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, XL, 1 PR (2077-XL (10))
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Red, XL, PR (N96970XL)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Red, L, PR (N96970L)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Red, S, PR (N96970S)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black/Blue, S, PR (N9696S)
- MCR SAFETY Foam Latex Hi-Vis Coated Gloves, Palm Coverage, Yellow, M, PR (96731HVM)
- MCR SAFETY Nitrile Coated Gloves, Full Coverage, Blue, L, PR (9781L)
- MECHANIX WEAR Gloves, PR (S5CP-08-010)
- Mcr Safety Gloves & Hand Protection