Shop All Coated Gloves
Mcr Safety
Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XS, PR
Mfr # N96797XS
Zoro # G5054594
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Black/Gray
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # N96797XS
- Zoro # G5054594
- UPC # 30451433069163
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Glove Size | XS |
Size | XS |
Glove Length | 10-3/4" |
Glove Length Style | Standard |
Size- Alpha | XS |
Size- Numeric | 6 |
Size (Numeric) | 6 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Standards EN388, ANSI, Insulated No, Base Coating Material Foam Nitrile, Glove Coating Cover Palm, Double-Dipped Yes, Coating Type Dotted, Double Dipped, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Tuff-n-Lastic" Rubber Runner Mat - 1/8 in x 48 in x 4 ft Rolled Rubber Flooring - Black (03-205-W100)
- HEXARMOR Safety Gloves, S, PR1 (4067-S (7))
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), White (P2AQSW01A000)
- TONY LAMA BOOT CO 12 Size Men's Wellington Boot Steel Work Boot , Blue (TW5010 120 EE)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, PR (N96797S)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (N96797XXL)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (N96797L)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Gray, XL, PR (VP9673XL)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black/Orange, XL, PR (N96785XL)
- MCR SAFETY PVC Coated Gloves, 3/4 Dip Coverage, Black, PR (6212ESDL)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Green, M, PR (48UP52)
- Mcr Safety Gloves & Hand Protection