Shop All Coated Gloves
Mcr Safety
Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, PR
Mfr # N96790XL
Zoro # G5015665
Best Seller
Sold in multiples of 12 for $65.88
$65.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Black/Gray
- ANSI/ISEA Abrasion Level Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # N96790XL
- Zoro # G5015665
- UPC # 30451431651865
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 10-3/4" |
Glove Length Style | Standard |
Size- Numeric | 10 |
Size- Alpha | XL |
Size (Numeric) | 10 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Standards CE, EN388, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Gloves Med, Clc, Handyman (125M)
- MECHANIX WEAR Mechanics Gloves, L, Brown, Form Fitting Trek Dry(R) (LMG-75-010)
- PRESCO Striped Flagging Tape (SYG)
- NMC Caution Safety Glasses Required Sign (C600RB)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR (N96790M)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, PR (N96790S)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (N96790L)
- MCR SAFETY Dipped Gloves, Black, M, 12 PK (96699M)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Gray, XS, PR (VP9699XS)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, S, 12PK (9679XS)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, M, 12PK (9673GWM)
- Mcr Safety Gloves & Hand Protection