Shop All Coated Gloves
Mcr Safety
Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, 12PK
Mfr # 9673XL
Zoro # G4433040
original price:
$48.40
5% off
new price: $45.85
/pk 12, $3.82/ea
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Black/Gray
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9673XL
- Zoro # G4433040
- UPC # 045143967346
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | XL |
Size | XL |
Details
Item | Coated Gloves |
Color | Black/Gray |
Glove Coating Material | Foam Nitrile |
Glove Coating Coverage | Palm |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Thickness | 13 ga |
Glove Construction | Seamless Knit |
Coating Material | Foam Nitrile |
Coating Coverage | Palm |
Gauge | 13 gauge |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Cuff Style | Work |
Hand | Pair |
Weight | 0.9 lbs |
CE Score | 3221 |
Glove Hand Style | Pair |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotch-Code Wire Marker Tape Refill, SDR, Legend 0 to 9, Preprinted, Self-Adhesive Attach, Pack 10 (SDR-0-9)
- KINCO Kinco Grain Pigskin Palm Gloves with Safety Cuff (1917 XL)
- ERB SAFETY T-Shirt, Short Sleeve, Hi-Viz, Lime, 5XL (64024)
- MECHANIX WEAR Mechanics Gloves, XL, Black, Trekdry(R) (MG-55-011)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, 12PK (9673S)
- MCR SAFETY Nitrile Dipped Foam Gloves, Medium, Gray/Black, 13 Gauge, (9673M)
- MCR SAFETY Ninja Flex Latex Coated Palm Gloves, Large, Red/Gray, PK12, 12PK (N9680L)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR (N96790M)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Gray, XL, PR (VP96781XL)
- MCR SAFETY Coated Gloves, S, knit Cuff, PK12 (UT1950S)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black, M, PR (VPN96790M)
- Mcr Safety Gloves & Hand Protection