Shop All Coated Gloves
Mcr Safety
Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, PR
Mfr # N96790S
Zoro # G5015647
Best Seller
product price: $5.19
/pr
Sold in multiples of 12 for $62.28
$62.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Black/Gray
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # N96790S
- Zoro # G5015647
- UPC # 30451431651797
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Glove Size | S |
Size | S |
Glove Length | 9-1/4" |
Glove Length Style | Standard |
Size- Numeric | 7 |
Size- Alpha | S |
Size (Numeric) | 7 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Standards CE, EN388, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Tag, Danger Do Not., Rd/bl/wh, PK5 (PVT-41)
- MCR SAFETY Leather Palm Gloves, Cowhide, 3XL, PK12 (1400XXXL)
- SCS Label, Black/Yellow, 2in.H x 2in.W, Self-Ad (129LABEL)
- CONDOR Flame Storage, Accessory, 29"x30-9/16" (FS-SH-2930)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (N96790L)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR (N96790M)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, PR (N96790XL)
- MCR SAFETY Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, Blue/White, S, PR (FG305S)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black, 2XL, PR (N96795XXL)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Red/Gray, L, PR (VPN9680L)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black, S, PR (N96795S)
- Mcr Safety Gloves & Hand Protection