Shop All Coated Gloves
Mcr Safety
Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, 12PK
Mfr # 9673M
Zoro # G4433068
product price: $30.69
/pk 12, $2.56/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Black/Gray
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9673M
- Zoro # G4433068
- UPC # 045143967322
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | M |
Size | M |
Details
Item | Coated Gloves |
Color | Black/Gray |
Glove Coating Material | Foam Nitrile |
Glove Coating Coverage | Palm |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Thickness | 13 ga |
Hand | Pair |
Coating Material | Foam Nitrile |
Gauge | 13 gauge |
Coating Coverage | Palm |
Cuff Style | Work |
Weight | 1.01 lbs |
CE Score | 3221 |
Glove Hand Style | Pair |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Base, Gray, LED (SLMBW-120-240GY)
- BRADY White Polypropylene Wire Marker, THT-17-449-1.5-SC (THT-17-449-1.5-SC)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (SW111)
- KLEENGUARD Coveralls, 24 PK, Blue, SMMMS, Zipper (58504)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, 12PK (9673L)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black/Orange, L, PR (N96785L)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Red, L, PR (N96970L)
- MCR SAFETY Nitrile Coated Gloves, Full Coverage, Blue/White, XL, 12PK (97981XL)
- MCR SAFETY Coated Gloves, 12 PK (6800)
- MCR SAFETY Ninja Flex Latex Coated Palm Gloves (N9680L)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Gray, 10, PR (97-007)
- Mcr Safety Gloves & Hand Protection