Shop All Coated Gloves
Mcr Safety
Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, 12PK
Mfr # 9673L
Zoro # G4433077
product price: $30.69
/pk 12, $2.56/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black/Gray
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9673L
- Zoro # G4433077
- UPC # 045143967339
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | L |
Glove Size | L |
Details
Item | Coated Gloves |
Color | Black/Gray |
Glove Coating Material | Foam Nitrile |
Glove Coating Coverage | Palm |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Thickness | 13 ga |
Coating Coverage | Palm |
Gauge | 13 gauge |
Hand | Pair |
Coating Material | Foam Nitrile |
Cuff Style | Work |
Weight | 1.07 lbs |
CE Score | 3221 |
Glove Hand Style | Pair |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 2 1/2 gal Red Polyethylene Type I Safety Can Flammables (14261)
- BON TOOL Bon 14-384 Protective Rain Suit, Small (14-384)
- LABELMASTER Placard, 10-3/4inx10-3/4in, Flammable (19TZ81)
- ROLL PRODUCTS Ethyl Alcohol Labels, Roll, PK250 (141546)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, 12PK (9673M)
- MCR SAFETY Foam Latex Coated Gloves, Palm Coverage, Blue/Gray, XL, PR (96731XL)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, S, PR (9674S)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XS, PR (96781XS)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XS, PR (9673XS)
- MCR SAFETY Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, Blue/White, L, PR (FG305L)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, XS, PR (19L486)
- Mcr Safety Coated Gloves