Shop All Coated Gloves
Mcr Safety
Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, XL, PR
Mfr # 9673SFXL
Zoro # G3313558
original price:
$6.18
45% off
new price: $3.39
/pr
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Black/Blue
- ANSI/ISEA Abrasion Level 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9673SFXL
- Zoro # G3313558
- UPC # 30451439076493
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | XL |
Glove Size | XL |
Glove Length | 10-1/2" |
Length | 10-1/2" |
Glove Length Style | Standard |
Size- Alpha | XL |
Size- Numeric | 10 |
Size (Numeric) | 10 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Standards EN388, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Floor Sign, 8 in H, 8 in W, Vinyl, Circle, English, FS-8-805 (FS-8-805)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACF-QCBDPSMB)
- 3M Welding Helmet Kit, Universal, Black (38-1101-30iSW)
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove (R-HDR-03-M)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, S, PR (9673SFS)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, L, PR (9673SFL)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, M, PR (9673SFM)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, 12PK (9673M)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, M, 12PK (9694M)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Gray, M, PR (VPN96797M)
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400XXL)
- Mcr Safety Coated Gloves