Shop All Coated Gloves
Mcr Safety
Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, S, PR
Mfr # 9673SFS
Zoro # G3313585
original price:
$6.18
47% off
new price: $3.25
/pr
Sold in multiples of 12 for $39.00
$39.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Black/Blue
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9673SFS
- Zoro # G3313585
- UPC # 30451439076189
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | S |
Size | S |
Glove Length | 9" |
Length | 9" |
Glove Length Style | Standard |
Size- Alpha | S |
Size- Numeric | 7 |
Size (Numeric) | 7 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Standards EN388, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Nitrile Coated Gloves, Palm Coverage, White/Gray, M, PR (3BA55)
- BDG Welding Jacket Grey Split Cowhide Banox FR Canvas Back, Size X3L (64-1-40P-X3L)
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove (R-HDR-02-S)
- CARHARTT Blue Cotton Duck Jacket size L Tall (J140-DNY LRG TLL)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, M, PR (9673SFM)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, XL, PR (9673SFXL)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, L, PR (9673SFL)
- MCR SAFETY Ninja Nitrile Coating Nylon/Spandex Gloves, Black/Gray, Small, PK12, 12PK (N96790S)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, PR (9674XL)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, PR (96781XL)
- HONEYWELL NORTH PVC Hi-Vis Coated Gloves, Palm Coverage, Yellow, M, PR (NF11HVY/8M)
- Mcr Safety Gloves & Hand Protection