Shop All Coated Gloves
Mcr Safety
Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, L, PR
Mfr # 9673SFL
Zoro # G3313567
original price:
$6.18
45% off
new price: $3.39
/pr
Sold in multiples of 12 for $40.68
$40.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Black/Blue
- ANSI/ISEA Abrasion Level 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9673SFL
- Zoro # G3313567
- UPC # 30451439076325
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 10" |
Length | 10" |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Size (Numeric) | 9 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Standards EN388, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY MSA Ultraview(TM) Gas Mask, M (457126)
- MCR SAFETY Premium Latex Coated String Gloves, White/Blue, Large (9680L)
- MECHANIX WEAR Mechanics Gloves, XL, Blue, Form Fitting Trek Dry(R) (MG-03-011)
- PYRAMEX Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (SBG5020DT)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, S, PR (9673SFS)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, XL, PR (9673SFXL)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, M, PR (9673SFM)
- MCR SAFETY Premium Latex Coated String Gloves, Memphis Glove 9680m, 1-Pair (9680M)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XS, PR (N96793XS)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Gray, 2XL, PR (VPN96797XXL)
- PORTWEST PU Palm Glove, L (A120)
- Mcr Safety Coated Gloves