Shop All Coated Gloves
Mcr Safety
Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 2XL, PR
Mfr # 9673SFXXL
Zoro # G3885640
product price: $6.19
/pr
Sold in multiples of 12 for $74.28
$74.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Blue
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9673SFXXL
- Zoro # G3885640
- UPC # 30451431374801
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | 2XL |
Glove Size | 2XL (11) |
Glove Length | 11-5/16" |
Glove Length Style | Standard |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Standards EN388, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Black, 1-1/2"H (72 HB/40-40 KA Black)
- CONDOR Over-the-Head Ear Muffs, Stainless Steel Band, Foam/PVC, Passive Protection, NRR 30 dB, Black (55NK87)
- CONDOR Tacky Mat, Gray, 36 x 45 In, PK4 (6GRD0)
- BARBIE CHELSA ASST 1PK (DWJ33)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black/Gray, L, PR (9699L)
- MCR SAFETY Coated Gloves, Finished, Knit, L/9, PR (9273SPUL)
- MCR SAFETY MCR Safety Kevlar Two-Sided PVC Dots Gloves, Medium (9366M)
- MCR SAFETY Gloves, Predator Palm Coated Knit Wrist, L, 60PK (VP9750)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Black/Blue, L, PR (VP9673SFL)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Gray, M, PR (VP9673M)
- RADIANS Nitrile Hi-Vis Impact Coated Gloves, Palm Coverage, Black/Yellow, S, PR (RWG21TS)
- Mcr Safety Gloves & Hand Protection