Shop All Coated Gloves
Mcr Safety
Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 2XL, 12PK
Mfr # 9673SFXXL
Zoro # G7297213
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Size 2XL
- Color Black/Blue
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 9673SFXXL
- Zoro # G7297213
- UPC # 30451431374801
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Details
Item | Coated Gloves |
Color | Black/Blue |
Glove Coating Material | Foam Nitrile |
Glove Coating Coverage | Palm |
Silicone-Free | No |
Glove Construction | Seamless Knit |
Coating Material | Foam Nitrile |
Coating Coverage | Palm |
Lining | Nylon |
Base Coating Material | Foam Nitrile |
Glove Materials | Polyester/Stainless Steel |
Glove Lining Material | Nylon |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Wire Shelving Shelf Tag, 3" long, Gray, PK10 (ALESW59ST)
- MASTER LOCK Lockout Padlock, Keyed Different, Thermoplastic, Standard Body, Steel, Red, Pack of 6 (410S6RED)
- PYRAMEX Conical Banded Earplug - Pkg Qty 10 (BP3000)
- APACHE MILLS 5 ft. L x Vinyl Foam, 5/8" Thick (2028009003X5)
- MCR SAFETY MCR Safety Ninja HPT PVC Coated Nylon Gloves, 15 Gauge, Large, Black (N9699L)
- MCR SAFETY Nitrile Coated Gloves, Full Coverage, Blue/White, L, PR (97961L)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, 12PK (9673XL)
- MCR SAFETY Premium Latex Coated String Gloves, White/Blue, Medium (9680M)
- MCR SAFETY Coated Gloves, Finished, Knit, L/9, PR (9273SPUL)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Black/Gray, L, PR (9688VL)
- IRONCLAD PERFORMANCE WEAR Foam Nitrile Coated Gloves, Palm Coverage, Black, L, PR (KKC1FN-04-L)
- Mcr Safety Coated Gloves