Shop All Coated Gloves
Mcr Safety
Foam Nitrile Coated Gloves, Palm Coverage, Black, S, PR
Mfr # VPN96790S
Zoro # G3615459
product price: $2.41
/pr
Sold in multiples of 6 for $14.46
$14.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 4
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # VPN96790S
- Zoro # G3615459
- UPC # 45143554614
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Glove Size | S |
Glove Length | 9.25 in |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards ANSI, EN388, 170-199 For Food Contact, Insulated No, Glove Coating Cover Palm, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Mill Hose, Uncoupled 1", 100ft., 1-Jacket (M10-100UC)
- CHEMSPLASH Hooded Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper (7015YT-L)
- BRIGGS & STRATTON GarageBoss Press 'N Pour Gas Can, 2+ Gallon (GB320)
- ZORO SELECT Reel Fire Hose, Dia. 1-1/2 In., 100 ft. L (3ATP5)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black, M, PR (VPN96790M)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black, XL, PR (VPN96790XL)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Red, XL, PR (N96970XL)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, S, 12PK (9694S)
- MCR SAFETY Coated Gloves, Finished, Knit, L/9, PR (9188SFBL)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XS, PR (9673XS)
- BDG Seamless Knit Light Blue PolyCotton Blue Crinkle Latex Palm, Shrink Wrapped, Size L (9) (99-1-275BP-9-K)
- Mcr Safety Gloves & Hand Protection