Shop All Coated Gloves
Mcr Safety
Foam Nitrile Coated Gloves, Palm Coverage, Black, L, PR
Mfr # VPN96790L
Zoro # G3615431
product price: $2.41
/pr
Sold in multiples of 6 for $14.46
Not eligible for select promotions
$14.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # VPN96790L
- Zoro # G3615431
- UPC # 45143554591
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 10 in |
Size- Alpha | L |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards ANSI, EN388, 170-199 For Food Contact, Insulated No, Glove Coating Cover Palm, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Mega Texture, Disposable Gloves, 5.1 mil Palm, Nitrile, Powder-Free, S, 100 PK, Orange (93256)
- ENPAC IBC Containment Unit, 750 gal Spill Capacity, 8000 lb., HDPE (5480-YE)
- ANSELL TouchNTuff 69-318, Lightweight Latex Exam Gloves, 4.7 mil Palm, Natural Rubber Latex, Powder-Free (69-318)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86817 (86817)
- MCR SAFETY Ninja Flex Latex-Coated-Palm Gloves, Nylon Shell, X-Large, Red/Gray, Pair (N9680XL)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XS, PR (96781XS)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, L, 12PK (9694L)
- MCR SAFETY Ninja Flex Latex Coated Palm Gloves, Red/Gray, Medium (N9680M)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, PR (N96790S)
- TRAFFI TG3240 LXT Cut A2 MicroDex Nitrile Glove, Size 11 (TG3240-AM-11)
- Mcr Safety Coated Gloves