Shop All Coated Gloves
Mcr Safety
Foam Nitrile Coated Gloves, Full Coverage, Black/Orange, XL, PR
Mfr # N96785XL
Zoro # G9475094
product price: $7.89
/pr
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Black/Orange
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Full
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # N96785XL
- Zoro # G9475094
- UPC # 30451435556425
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Size | XL |
Glove Size | XL |
Glove Length | 10-1/4" |
Length | 10-1/4" |
Glove Length Style | Standard |
Size- Numeric | 10 |
Size- Alpha | XL |
Size (Numeric) | 10 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 5, Additional Hazard Protection None, Standards EN388, Insulated No, Base Coating Material Nitrile, Glove Coating Cover Full, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Cryogenic Glove, S, Blue, Size 12 In., PR (G99CRBERSMWR)
- BAUSCH + LOMB Lens Cleaning Tissues, Pre-Moistened, Anti-static, 25/BX 25PK (BAL8577PMT)
- CONDOR Class 2, Lime, Hook-and-Loop, Solid, Non (786F57)
- ALLEGRO INDUSTRIES Smoke Tube, Includes (6) Tubes, (6) Tube Caps, Glass Material, Break-off Tip, Pack of 6 (2050-01)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black/Orange, 2XL, PR (N96785XXL)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black/Orange, M, PR (N96785M)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black/Orange, L, PR (N96785L)
- MCR SAFETY Foam Latex Coated Gloves, Palm Coverage, Blue/Gray, M, PR (96731M)
- MCR SAFETY Premium Latex Coated String Gloves, White/Blue, Medium (9680M)
- MCR SAFETY Bi-Polymer/Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, M, 12PK (MG9694M)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Blue, L, 12PK (34-824/L)
- Mcr Safety Gloves & Hand Protection