Shop All Coated Gloves
Mcr Safety
Foam Nitrile Coated Gloves, Full Coverage, Black/Orange, 2XL, PR
Mfr # N96785XXL
Zoro # G9475103
product price: $7.89
/pr
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Black/Orange
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Full
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # N96785XXL
- Zoro # G9475103
- UPC # 30451435556661
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Size | 2XL |
Glove Size | 2XL |
Glove Length | 10-1/2" |
Length | 10-1/2" |
Glove Length Style | Standard |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Size (Numeric) | 11 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 5, Additional Hazard Protection None, Standards EN388, Insulated No, Base Coating Material Nitrile, Glove Coating Cover Full, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Replacement Inhalation Port Gasket, 20PK (50051131071457)
- WATSON GLOVES Unlined Goatskin Driver - Large PR (546-L)
- BRADY Board Inspection Arrows 0.19" H x, PK 25, BIA-RD-PK (BIA-RD-PK)
- CONDOR N95 Disposable Respirator w/ Valve, Universal, White, PK10 (22EL77)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black/Orange, XL, PR (N96785XL)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black/Orange, L, PR (N96785L)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black/Orange, M, PR (N96785M)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Red/Gray, S, PR (N9680S)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (9669S)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Red/Gray, S, PR (VPN9680S)
- WORLD ENTERPRISES Poly Coated Nylon Gloves Large (PIP-33-B125/L)
- Mcr Safety Coated Gloves