Shop All Coated Gloves
Mcr Safety
Foam Nitrile Coated Gloves, Full Coverage, Black, S, PR
Mfr # N96795S
Zoro # G9475015
product price: $6.29
/pr
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Black
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Full
- ANSI/ISEA Abrasion Level Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # N96795S
- Zoro # G9475015
- UPC # 30451435555817
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Glove Size | S |
Size | S |
Glove Length | 9-1/4" |
Length | 9-1/4" |
Glove Length Style | Standard |
Size- Numeric | 7 |
Size- Alpha | S |
Size (Numeric) | 7 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 5, Additional Hazard Protection None, Standards EN388, ANSI, Insulated No, Base Coating Material Foam Nitrile, Glove Coating Cover Full, Double-Dipped Yes, Coating Type Dotted, Double Dipped, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Anti-Slip Tape, Black/Yellow, 3inx60ft (GRAN13818)
- ACE Compression Hand Support, S/M, PK12 (203061)
- COL-MET COLLIER METAL SPECIALTIES Galvanized Steel Sign Holder, 11"W x 7"H x 30"L (11730)
- PIP MaxiFlex Endurance 34844 Nylon Knit Gloves wMicroFoam Nitrile Palm Coating and Micro Dot Palm, 12PK (34-844/L)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black, XL, PR (N96795XL)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black, 2XL, PR (N96795XXL)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black, M, PR (N96795M)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Gray, XL, PR (VP9699XL)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Gray, M, PR (VPN96797M)
- MCR SAFETY Foam Latex Coated Gloves, Palm Coverage, Blue/Gray, M, PR (96731M)
- GLOBAL INDUSTRIAL Double Foam Latex Coated Gloves, Black/Navy, Large (708353L)
- Mcr Safety Gloves & Hand Protection