Shop All Coated Gloves
Mcr Safety
Foam Nitrile Coated Gloves, Full Coverage, Black, 2XL, PR
Mfr # N96795XXL
Zoro # G9475051
product price: $5.75
/pr
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Black
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Full
- ANSI/ISEA Abrasion Level Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # N96795XXL
- Zoro # G9475051
- UPC # 30451435556043
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Size | 2XL |
Glove Size | 2XL |
Glove Length | 10-3/4" |
Length | 10-3/4" |
Glove Length Style | Standard |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Size (Numeric) | 11 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 5, Additional Hazard Protection None, Standards EN388, ANSI, Insulated No, Base Coating Material Foam Nitrile, Glove Coating Cover Full, Double-Dipped Yes, Coating Type Dotted, Double Dipped, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLY HANSEN Rain Jacket with Hood, Green, S (70300_490-S)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5IS311101)
- MIK Open Road PVC 3 piece Suit Yel (35100-XL)
- EDWARDS SIGNALING Warning Light, Strobe Tube, 120VAC, Blue (92B-N5)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black, S, PR (N96795S)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black, L, PR (N96795L)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black, M, PR (N96795M)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (9669XL)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Red/Gray, L, PR (N9680L)
- MCR SAFETY Memphis Foam Nitrile Gloves, Large, 13 Gauge, Gray/Black, Dozen (9673L)
- KLEENGUARD G40 Nitrile Coated Gloves, 230 mm Length, Medium/Size 8, Blue, PK12 (40226)
- Mcr Safety Coated Gloves