Shop All Coated Gloves
Mcr Safety
Foam Nitrile Coated Gloves, /Dozen, 12PK
Mfr # 9674M
Zoro # G308597599
product price: $60.55
/pk 12, $5.05/ea
$60.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Glove Coating Material Nylon, Nitrile
- Color Gray
- Application Dry/Light Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9674M
- Zoro # G308597599
- UPC # 45143967421
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Size | M |
Details
Item | Coated Gloves |
Glove Coating Material | Nylon, Nitrile |
Color | Gray |
Application | Dry/Light Oil |
Description
The UltraTech series provides users with tactile sensitivity, dexterity, and abrasion resistance. This series offers a variety of palm coatings over a durable nylon or poly/cotton shell to fit your needs. The 9674 UltraTech Foam features a 15 gauge 100% nylon shell that has a foam nitrile coated palm. Offers good grip in wet or dry applications. CE score of 3131.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROOVE LIFE 41 in. 50 in. Polyester Low Profile Belt 1.14 in. W Black (B11-001-OS)
- LYLE Danger Sign, 10x7 In., English, U1-1027-RA_10X7 (U1-1027-RA_10X7)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZGM-XL)
- GEORGIA BOOT Georgia Boot Cedar Falls Moc-Toe Slip On (GB00560 M 100)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Black/Gray, L, PR (9688VL)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black, XL, PR (N96795XL)
- MCR SAFETY Nitrile Coated Gloves, Full Coverage, Blue/White, L, PR (97961L)
- MCR SAFETY Insulated Work Gloves, Finished, L/9, PK12 (9674INL)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (VP9669XL)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Red, XL, PR (N96970XL)
- PORTWEST PU Touchscreen Glove, L (A195)
- Mcr Safety Gloves & Hand Protection