Shop All Coated Gloves
Mcr Safety
Foam Latex Hi-Vis Coated Gloves, Palm Coverage, Yellow, XL, PR
Mfr # 96731HVXL
Zoro # G3105947
product price: $3.49
/pr
Sold in multiples of 12 for $41.88
$41.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Glove Coating Material Foam Latex
- Glove Coating Coverage Palm
- Color Yellow
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 96731HVXL
- Zoro # G3105947
- UPC # 30451439073423
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 10-1/2" |
Glove Length Style | Standard |
Size- Numeric | 10 |
Size- Alpha | XL |
Size (Numeric) | 10 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Standards EN388, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Arc Flash Protection Label, PK5, 99453 (99453)
- 3M Marking Tape, 2In W, 108 ft. L, Yellow (471)
- SAFETY WORKS Glasses Sfty Bifocal Blk/Clear (CBKH20/10061648)
- DUPONT Tyvek 400 Collared Disposable Coveralls, Large, Open Wrists and Ankles, Serged Seam, White, 6 Pack (TY120SWHLG0006G1)
- MCR SAFETY Foam Latex Hi-Vis Coated Gloves, Palm Coverage, Yellow, L, PR (96731HVL)
- MCR SAFETY Foam Latex Hi-Vis Coated Gloves, Palm Coverage, Yellow, M, PR (96731HVM)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, PR (N96797XL)
- MCR SAFETY Gloves, Ninja Lite, 18 Gauge Nylon Liner S, 144PK (VPN9696S)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Gray, L, PR (VP9673L)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, L, PR (VP9696L)
- KINCO Coated Gloves, L, Camouflage, PR (1788-L)
- Mcr Safety Gloves & Hand Protection