Shop All Coated Gloves
Mcr Safety
Foam Latex Coated Gloves, Palm Coverage, Blue/Gray, XL, PR
Mfr # 96731XL
Zoro # G4432121
product price: $3.55
/pk 2, $1.78/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Size XL
- Color Blue/Gray
- Glove Coating Material Foam Latex
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 96731XL
- Zoro # G4432121
- UPC # 045143903146
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | XL |
Size | XL |
Details
Item | Coated Gloves |
Color | Blue/Gray |
Glove Coating Material | Foam Latex |
Glove Coating Coverage | Palm |
ANSI/ISEA Abrasion Level | Not Rated |
Glove Construction | Seamless Knit |
Coating Material | Foam Latex |
Coating Coverage | Palm |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Hand | Pair |
Cuff Style | Work |
Weight | 0.01 lbs |
CE Score | 3131 |
Glove Hand Style | Pair |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut-Resistant Gloves, 3XL, 12" L, PR, PK12 (34-8753)
- HARLEY-DAVIDSON Toe Boot, Jason, Steel, W, 10.5 W (D93120)
- FIRST AID ONLY Eye Cup, Sterile, Clear, Plastic (7-111)
- JACKSON SAFETY SAFETY Series Safety Glasses, HardCoated Lens, Polycarbonate Lens (25627)
- MCR SAFETY Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/White, L, PR (97962L)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black/Blue, S, PR (N9696S)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, 2XL, PR (9666XXL)
- MCR SAFETY Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, Blue/White, L, PR (FG305L)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, PR (9673S)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, PR (9679XL)
- ERB SAFETY 211-113 Nylon with Spandex Glove, Micro-Foam Coating, Breathable, 2X, PR (22506)
- Mcr Safety Gloves & Hand Protection