Shop All Coated Gloves
Mcr Safety
FlexTuff Latex Dipped Gloves, Gray, Medium, Pair, PK12, 12PK
Mfr # 9688M
Zoro # G206437300
product price: $34.39
/pk 12, $2.87/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Medium
- Glove Size M
- Glove Coating Material Cotton; Polyester; Latex
- Color Gray
- Thumb Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9688M
- Zoro # G206437300
- UPC # 45143968824
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | Medium |
Glove Size | M |
Details
Item | Gloves |
Glove Coating Material | Cotton; Polyester; Latex |
Color | Gray |
Thumb Style | Straight |
ANSI/ISEA Abrasion Level | 3 |
Cuff Style | Work |
Standards | EN 388 -2142 |
Finger Style | Standard |
Hand | Pair |
Palm Construction | Coated Palm |
Gauge | 10 |
Special Features | Hemmed |
Insulated | No |
ANSI/ISEA Cut Level | A2 |
Cuff | Knitted |
Weight | 2.678 lbs |
Wrist Style | Knit Cuff |
Description
Premium latex-coated string gloves provide wearer with a sturdy grip. Rubber latex coating provides natural abrasion resistance. Gloves are flat-dipped to better reproduce the natural shape of the hand, increasing comfort and fit while reducing hand fatigue. Textured palm allows extra grip. Gloves are durable enough to stand up to heavy-duty tasks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY 2XL 5 Point Break-Away Safety Vest (61242)
- BRADY Thermal Transfer Label, White, Labels/Roll: 1000 (THT-76-483-1)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS701L-09)
- ANSELL TouchNTuff 92-575, Nitrile Disposable Gloves, 4.3 mil Palm, Food Grade, Powdered, M, 100 PK, Blue (92-575)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Natural, M, 12PK (9670M)
- MCR SAFETY Coated Gloves, Finished, Knit, L/9, PR (9273SPUL)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Orange, XL, PR (N96783XL)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, L, PR (9673SFL)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Red/Gray, M, PR (N9680M)
- MCR SAFETY Ninja Flex Latex-Coated-Palm Gloves, Nylon Shell, X-Large, Red/Gray, Pair (N9680XL)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 9, PR (11-816)
- Mcr Safety Gloves & Hand Protection