Shop All Flame Resistant & Arc Flash Jackets & Coats
Mcr Safety
Flame Resistant Rain Jacket, 69" Chest
Mfr # BJ238JHX4
Zoro # G5144292
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 in
- ANSI Class 3
- Seam Style Heat Sealed
- Gender Men's
- Color Family Lime
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # BJ238JHX4
- Zoro # G5144292
- UPC # 45143760350
- Country of Origin China
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Length | 30 in |
Size | 4XL |
Maximum Chest Size | 69 in |
Size - Body Type | Regular |
Minimum Chest Size | 69 in |
Description
ANSI Class 3, ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Collar Style Turtle Neck, Color Lime, Cuff Style Adjustable Hook and Loop, Fabric Weight 11 oz, Features Reflective Strips, Gender Men's, High-Visibility Yes, Hood Style Attached, Includes Hood Yes, Includes Hood Drawstrings Yes, Flame Resistant Rain Jacket, Length 30 in, Lining Material Nomex(R), Material PVC, Maximum Chest Size 69 in, Minimum Chest Size 69 in, Number of Inside Pockets 0, Number of Outside Pockets 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Sign Holder, Acrylic, T-Base, 8-1/2"x11", 2/PK, Clear PK (LLR49207)
- YOUNG BROS STAMP WORKS Hand Cut Number Set, 1/2in H, Gothic, Steel (09092)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104340)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (50250)
- MCR SAFETY Flame Resistant Rain Jacket, 61" Chest (BJ238JHX2)
- MCR SAFETY Flame Resistant Rain Jacket, 53" Chest (BJ238JHL)
- MCR SAFETY Flame Resistant Rain Jacket, 57" Chest (BJ238JHXL)
- NATIONAL SAFETY APPAREL CARBON ARMOUR Silvers 19 oz. 30 Deluxe Aluminized Coat, L (C22NLLG30)
- MAGID SparkGuard Flame Resistant 12 oz Cotton Jacket, S (2830-S)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, XL (714ACKXL)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, L (1070RS-L)
- Mcr Safety Arc Flash and Flame Resistant Clothing