Shop All Flame Resistant & Arc Flash Jackets & Coats
Mcr Safety
Flame Resistant Rain Jacket, 61" Chest
Mfr # BJ238JHX2
Zoro # G5145254
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lining Material Nomex(R)
- Fabric Weight 11 oz
- Seam Style Heat Sealed
- Features Reflective Strips
- Resists Arc Flash, Chemicals, Flame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # BJ238JHX2
- Zoro # G5145254
- UPC # 45143760336
- Country of Origin China
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 2XL |
Length | 30 in |
Maximum Chest Size | 61 in |
Minimum Chest Size | 61 in |
Size - Body Type | Regular |
Description
ANSI Class 3, ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Collar Style Turtle Neck, Color Lime, Cuff Style Adjustable Hook and Loop, Fabric Weight 11 oz, Features Reflective Strips, Gender Men's, High-Visibility Yes, Hood Style Attached, Includes Hood Yes, Includes Hood Drawstrings Yes, Flame Resistant Rain Jacket, Length 30 in, Lining Material Nomex(R), Material PVC, Maximum Chest Size 61 in, Minimum Chest Size 61 in, Number of Inside Pockets 0, Number of Outside Pockets 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Base, Gray, LED (SLMBW-012-024GY)
- DENTEC Particulate Pad Filter Assemby 4pk (158-T-50)
- WRIGHT TOOL Nut Driver Hollow Shaft - 3/16 (9220)
- 2W INTERNATIONAL Chemical Suit, 2X-Large, Green (8035-SA 2XL)
- MCR SAFETY Flame Resistant Rain Jacket, 53" Chest (BJ238JHL)
- MCR SAFETY Flame Resistant Rain Jacket, 57" Chest (BJ238JHXL)
- MCR SAFETY FR, Big Jake 2, CAT 2, PVC/Meta-Aramid, Coat X4 (BJ238CHX4)
- MCR SAFETY FR, Big Jake 2, CAT 2, PVC/Meta-Aramid, Coat M (BJ238CHM)
- STEEL GRIP Aluminized Jacket, PFlame Resistant Rayon, XL (ARL 1136-35)
- STEINER Weldlite Welding Jacket, 45", Green, 2XL (1036-2X)
- VIKING Viking FR Insulated 50C 300D Parka, XXL (3957FRJ-XXL)
- Mcr Safety Workwear and Protective Clothing