Shop All Flame Resistant & Arc Flash Jackets & Coats
Mcr Safety
Flame Resistant Rain Jacket, 57" Chest
Mfr # BJ238JHXL
Zoro # G5144834
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Color Family Lime
- Hood Style Attached
- Gender Men's
- Lining Material Nomex(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # BJ238JHXL
- Zoro # G5144834
- UPC # 45143760374
- Country of Origin China
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Length | 30 in |
Size | XL |
Minimum Chest Size | 57 in |
Maximum Chest Size | 57 in |
Size - Body Type | Regular |
Description
ANSI Class 3, ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Collar Style Turtle Neck, Color Lime, Cuff Style Adjustable Hook and Loop, Fabric Weight 11 oz, Features Reflective Strips, Gender Men's, High-Visibility Yes, Hood Style Attached, Includes Hood Yes, Includes Hood Drawstrings Yes, Flame Resistant Rain Jacket, Length 30 in, Lining Material Nomex(R), Material PVC, Maximum Chest Size 57 in, Minimum Chest Size 57 in, Number of Inside Pockets 0, Number of Outside Pockets 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (PN110AF)
- CONDOR Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (38ZA82)
- REEBOK Size 14W Men's Athletic Shoe Alloy Work Shoe, Black (RB4041)
- KISHIGO T-Shirt, Black Sided, Class 2, Orange, M (9115-M)
- MCR SAFETY Flame Resistant Rain Jacket, 53" Chest (BJ238JHL)
- MCR SAFETY Flame Resistant Rain Jacket, 61" Chest (BJ238JHX2)
- MCR SAFETY FR, Big Jake 2, CAT 2, PVC/Meta-Aramid, Coat X4 (BJ238CHX4)
- MCR SAFETY FR, Big Jake 2, CAT 2, PVC/Meta-Aramid, Coat M (BJ238CHM)
- ARIAT FR Insulated Waterproof Jacket, Black, M (10018144)
- WELDAS Alliance COOL FR Jacket, Style: 9oz Cotton FR w/30inch Leather sleeves, Medium, Navy blue (33-8060M)
- STEEL GRIP Flame Resistant Jacket, Orange, Whipcord Indura, L (OWCP 9450-30)
- Mcr Safety Workwear and Protective Clothing