Shop All Flame Resistant & Arc Flash Jackets & Coats
Mcr Safety
Flame Resistant Rain Jacket, 53" Chest
Mfr # BJ238JHL
Zoro # G5145297
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Adjustable Hook and Loop
- Number of Pockets (Inside) 0
- Features Reflective Strips
- Color Lime
- Thickness 5.9 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # BJ238JHL
- Zoro # G5145297
- UPC # 45143760312
- Country of Origin China
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | L |
Length | 30 in |
Minimum Chest Size | 53 in |
Maximum Chest Size | 53 in |
Size - Body Type | Regular |
Description
ANSI Class 3, ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Collar Style Turtle Neck, Color Lime, Cuff Style Adjustable Hook and Loop, Fabric Weight 11 oz, Features Reflective Strips, Gender Men's, High-Visibility Yes, Hood Style Attached, Includes Hood Yes, Includes Hood Drawstrings Yes, Flame Resistant Rain Jacket, Length 30 in, Lining Material Nomex(R), Material PVC, Maximum Chest Size 53 in, Minimum Chest Size 53 in, Number of Inside Pockets 0, Number of Outside Pockets 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Leather Gloves, White, Glove Size M, PR (MXGKGHV/M)
- CONDOR Self Retracting Lifeline, 10 ft., Black (35KV07)
- BOLLE SAFETY Visor, Blue, Polycarbonate, For Goggles (40298)
- RADIANS 2XL Long Sleeve T-Shirt, Green (ST21-NPGS-2X)
- MCR SAFETY Flame Resistant Rain Jacket, 57" Chest (BJ238JHXL)
- MCR SAFETY Flame Resistant Rain Jacket, 61" Chest (BJ238JHX2)
- CARHARTT Carhartt Flame Resistant Duck Coat, Brown, 100% Cotton, 3XL (101618-211 3XL REG)
- VIKING Viking FR Insulated 300D Jkt Blk, XXXXL (3907FRWJ-XXXXL)
- STEINER Cotton Jacket, Flame Resist, 30", Green, L (1030MB-L)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Brown, XL (1250-X)
- SALISBURY Flame Resistant Coat (ACC40RG2X)
- Mcr Safety Workwear and Protective Clothing