Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Mcr Safety
Flame-Resistant Coverall, 64 Size
Mfr # SBC201264
Zoro # G0191469
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inseam 30 in
- Standards ASTM 1930, ASTM F1506, NFPA 2112, NFPA 70E, UL Listed
- ATPV Rating 8.7 cal/sq cm
- Sleeve Length 37 3/4 in
- Size 5XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # SBC201264
- Zoro # G0191469
- UPC # 45143788156
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Sleeve Length | 37 3/4 in |
Size | 5XL |
Fits Waist Size | 64 in |
Fits Chest Size | 64 in to 66 in |
Minimum Waist Size | 50 in |
Minimum Chest Size | 66 in |
Tag Size | 52 x 30 |
Maximum Chest Size | 64 in |
Size - Body Type | Regular |
Maximum Waist Size | 52 in |
Description
ATPV Rating 8.7 cal/sq cm, Ankle Closure Snaps, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Navy, Fabric Weight 7 oz, Features 1 in FR Silver Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology, Gender Men's, Inseam 30 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Cotton, Maximum Chest Size 64 in, Maximum Waist Size 52 in, Minimum Chest Size 66 in, Minimum Waist Size 50 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 5 gal Red Steel, Brass Type I Safety Can Flammables (7150150)
- TAPCO Utility Dome Marker, 66 in. H, Red/White (114602B)
- GENUINE GRIP Work Shoes, Mens, 11W, Wht, Slip On, PR (4705-11W)
- JUSTIN ORIGINAL WORKBOOTS Size 13 Men's 8 in Work Boot Steel Work Boot, Brown (SE682)
- MCR SAFETY Flame-Resistant Coverall, 44 Size (SBC201144)
- MCR SAFETY Flame-Resistant Coverall, 40 Size (SBC201440T)
- MCR SAFETY Flame-Resistant Coverall, 38 Size (SBC201138)
- MCR SAFETY Flame-Resistant Coverall, 46 Size (SBC201146)
- MCR SAFETY Coverall, Navy Blue, Regular, XL (CCMNXL)
- MCR SAFETY Flame-Resistant Coverall, 58 Size (SBC201158)
- LAKELAND 7 oz. 100% FR Cotton Coveralls, Navy, 3-XL (NC070FRC13-XXXL)
- Mcr Safety Arc Flash and Flame Resistant Clothing