Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Mcr Safety
Flame-Resistant Coverall, 62 Size
Mfr # SBC101162T
Zoro # G0194987
original price:
$386.65
8% off
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Zipper
- Fits Chest Size 60 in to 62 in
- Inseam 32 in
- ATPV Rating 8.9 cal/sq cm
- Standards ASTM 1930, ASTM F1506, NFPA 2112, NFPA 70E, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # SBC101162T
- Zoro # G0194987
- UPC # 45143780075
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Chest Size | 60 in to 62 in |
Sleeve Length | 39 1/4 in |
Size | 4XL |
Fits Waist Size | 62 in |
Maximum Chest Size | 59 in |
Minimum Waist Size | 46 in |
Tag Size | 48 x 32 |
Minimum Chest Size | 56 in |
Maximum Waist Size | 48 in |
Size - Body Type | Tall |
Size (Max. Waist x Max. Chest) | 4XL ( 48 in x 59 in ) |
Description
ATPV Rating 8.9 cal/sq cm, Ankle Closure Snaps, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Gray, Fabric Weight 5.5 oz, Features 1 in FR Silver Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Inherent Blend and Treated Cotton, Maximum Chest Size 59 in, Maximum Waist Size 48 in, Minimum Chest Size 56 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Propane No Smoking No Open Flame Sign, D397P (D397P)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1145-RA_10X7 (U7-1145-RA_10X7)
- ZORO SELECT Taffeta Flagging Tape, Blue, 300 ft x 2 In (TF2B300-200)
- ANSELL Disposable Gloves, Neoprene, Powder Free, Green, S, 100 PK (25-101)
- MCR SAFETY Coverall, Navy Blue, Regular, 4 XL (CCMNX4)
- MCR SAFETY Flame-Resistant Coverall, 38 Size (SBC201138)
- MCR SAFETY Flame-Resistant Coverall, 58 Size (SBC201458T)
- MCR SAFETY Coverall, Navy Blue, Regular, 3 XL (CCMNX3)
- MCR SAFETY Flame-Resistant Coverall, 58 Size (SBC201158)
- MCR SAFETY Flame-Resistant Coverall, 42 Size (SBC101142)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 50 Regular (101017-410 50 REG)
- Mcr Safety Arc Flash and Flame Resistant Clothing