Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Mcr Safety
Flame-Resistant Coverall, 60 Size
Mfr # SBC201460T
Zoro # G8084432
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Chest Size 60 in to 62 in
- Sleeve Length 39 1/4 in
- Fabric Weight 7 oz
- Closure Type Zipper
- Material Flame-Retardant 100% Treated Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # SBC201460T
- Zoro # G8084432
- UPC # 45143781164
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Chest Size | 60 in to 62 in |
Fits Waist Size | 60 in |
Sleeve Length | 39 1/4 in |
Size | 4XL |
Tag Size | 48 x 32 |
Maximum Waist Size | 48 in |
Maximum Chest Size | 60 in |
Minimum Waist Size | 46 in |
Size - Body Type | Tall |
Minimum Chest Size | 62 in |
Description
ATPV Rating 8.7 cal/sq cm, Ankle Closure Snaps, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Red, Fabric Weight 7 oz, Features 1 in FR Silver Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Cotton, Maximum Chest Size 60 in, Maximum Waist Size 48 in, Minimum Chest Size 62 in, Minimum Waist Size 46 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE HANDLER Safe Handler Full Color Pink Safety Glasses (BLSH-ESCR-CLCT-SG1P-12)
- US STAMP & SIGN Us Stamp 4792 Glow In The Dark Sign 8 x 12 Red Glow Exit (4792)
- PIG PIG Collapse-A-Tainer Lite Spill Containment Berm Yellow 6' L x 4' W x 8" H (PAK721-YW)
- DEWALT DeWalt® DPG755XL Hipora Membrane Waterproof Insulated Glove XL (DPG755XL)
- MCR SAFETY Coverall, Navy Blue, Regular, 2 XL (CCMNX2)
- MCR SAFETY Flame-Resistant Coverall, 40 Size (SBC201440T)
- MCR SAFETY Flame-Resistant Coverall, 46 Size (SBC201446)
- MCR SAFETY Coverall, Navy Blue, Regular, 4 XL (CCMNX4)
- MCR SAFETY Flame-Resistant Coverall, 48 Size (SBC201148T)
- MCR SAFETY Flame-Resistant Coverall, 38 Size (SBC201138)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA20RG2X)
- Mcr Safety Workwear and Protective Clothing