Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Mcr Safety
Flame-Resistant Coverall, 58 Size
Mfr # SBC201358T
Zoro # G0194165
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 58 in
- Size 3XL
- Color Red
- Inseam 32 in
- Material Flame-Retardant 100% Treated Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # SBC201358T
- Zoro # G0194165
- UPC # 45143780877
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 58 in |
Size | 3XL |
Fits Chest Size | 56 in to 58 in |
Sleeve Length | 38 3/4 in |
Minimum Waist Size | 42 in |
Tag Size | 44 x 32 |
Size - Body Type | Tall |
Maximum Waist Size | 44 in |
Maximum Chest Size | 56 in |
Minimum Chest Size | 58 in |
Description
ATPV Rating 8.7 cal/sq cm, Ankle Closure Snaps, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Red, Fabric Weight 7 oz, Features 1 in FR Silver Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Cotton, Maximum Chest Size 56 in, Maximum Waist Size 44 in, Minimum Chest Size 58 in, Minimum Waist Size 42 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Drum Spill Containment Pallet, 7 gal Spill Capacity, 1 Drum, 2 lbs., PVC Fabric (5750-YE)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), White (10034027)
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Jade, 4XL, REG (105702-L084XLREG)
- AZUSA SAFETY Commander 13 ga. ANSI A4 Cut Resistant Gloves, Double Sandy Foam Nitrile Palm Coating, XL (AZ591)
- MCR SAFETY Flame-Resistant Coverall, 38 Size (SBC201138)
- MCR SAFETY Coverall, 8.7 cal/sq cm, Navy Blue (CCMNL)
- MCR SAFETY Coverall, Navy Blue, Regular, 2 XL (CCMNX2)
- MCR SAFETY Flame-Resistant Coverall, 42 Size (SBC101142)
- MCR SAFETY Coverall, Navy Blue, Regular, 4 XL (CCMNX4)
- MCR SAFETY Flame-Resistant Coverall, 44 Size (SBC201144)
- BIG BILL FR Coverall, Navy, L, 32in., Hemmed, Zipper (1155US7-LT-NAY)
- Mcr Safety Flame Resistant & Arc Flash Overalls & Coveralls