Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Mcr Safety
Flame-Resistant Coverall, 58 Size
Mfr # SBC201258T
Zoro # G0191496
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 8.7 cal/sq cm
- Number of Pockets 6
- Fits Chest Size 56 in to 58 in
- Closure Type Zipper
- Sleeve Length 38 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # SBC201258T
- Zoro # G0191496
- UPC # 45143780327
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Chest Size | 56 in to 58 in |
Sleeve Length | 38 3/4 in |
Size | 3XL |
Fits Waist Size | 58 in |
Maximum Waist Size | 44 in |
Tag Size | 44 x 32 |
Minimum Chest Size | 58 in |
Minimum Waist Size | 42 in |
Size - Body Type | Tall |
Maximum Chest Size | 56 in |
Description
ATPV Rating 8.7 cal/sq cm, Ankle Closure Snaps, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Navy, Fabric Weight 7 oz, Features 1 in FR Silver Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Cotton, Maximum Chest Size 56 in, Maximum Waist Size 44 in, Minimum Chest Size 58 in, Minimum Waist Size 42 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID D-ROC GPD820 Lightweight NitriX Palm Coated Work Gloves – Cut Level A6 (GPD8209)
- BDG Unsupported Nitrile Green 13" Gauntlet 15mil Flock Lined, Size S (7) (99-1-1715F-7)
- CLIMATEX Scraper Mat, Black, 36" W x (9G-018-36C-20)
- NMC Danger Do Not Enter Authorized Personnel Only Sign, D200P (D200P)
- MCR SAFETY Flame-Resistant Coverall, 48 Size (SBC201148T)
- MCR SAFETY Coverall, Navy Blue, Regular, 2 XL (CCMNX2)
- MCR SAFETY Flame-Resistant Coverall, 48 Size (SBC101148)
- MCR SAFETY Coverall, Navy Blue, Regular, 3 XL (CCMNX3)
- MCR SAFETY Flame-Resistant Coverall, 58 Size (SBC201158)
- MCR SAFETY Coverall, Navy Blue, Regular, XL (CCMNXL)
- OBERON TCG25™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG3B-L)
- Mcr Safety Workwear and Protective Clothing