Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Mcr Safety
Flame-Resistant Coverall, 58 Size
Mfr # SBC201158
Zoro # G0193124
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 6
- Standards ASTM 1930, ASTM F1506, NFPA 2112, NFPA 70E, UL Listed
- Fits Chest Size 56 in to 58 in
- Fits Waist Size 58 in
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # SBC201158
- Zoro # G0193124
- UPC # 45143780464
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Chest Size | 56 in to 58 in |
Fits Waist Size | 58 in |
Size | 3XL |
Sleeve Length | 37 1/4 in |
Maximum Waist Size | 44 in |
Maximum Chest Size | 56 in |
Tag Size | 44 x 30 |
Minimum Chest Size | 58 in |
Minimum Waist Size | 42 in |
Size - Body Type | Regular |
Size (Max. Waist x Max. Chest) | 3XL ( 44 in x 56 in ) |
Description
ATPV Rating 8.7 cal/sq cm, Ankle Closure Snaps, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Gray, Fabric Weight 7 oz, Features 1 in FR Silver Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology, Gender Men's, Inseam 30 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Cotton, Maximum Chest Size 56 in, Maximum Waist Size 44 in, Minimum Chest Size 58 in, Minimum Waist Size 42 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, XL (O44122)
- FRED SILVER Half Dome Safety Mirror (H-DOME-P18)
- STEEL GRIP Arm Guard, Cut Resistant, 9", L, PR (CN 820-9 L)
- IMPACTO Anti-Static Insole, Men 12-13, PR (MEMESD1213)
- MCR SAFETY Flame-Resistant Coverall, 48 Size (SBC201148T)
- MCR SAFETY Flame-Resistant Coverall, 46 Size (SBC201446)
- MCR SAFETY Coverall, Navy Blue, Regular, XL (CCMNXL)
- MCR SAFETY Flame-Resistant Coverall, 40 Size (SBC201440T)
- MCR SAFETY Coverall, Navy Blue, Regular, 3 XL (CCMNX3)
- MCR SAFETY Flame-Resistant Coverall, 38 Size (SBC201138)
- BERNE Coverall, FR, Deluxe, 48R, Grey (FRC04)
- Mcr Safety Arc Flash and Flame Resistant Clothing