Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Mcr Safety
Flame-Resistant Coverall, 56 Size
Mfr # SBC201456T
Zoro # G8083933
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Chest Size 56 in to 58 in
- Sleeve Length 38 1/4 in
- Fits Waist Size 56 in
- Number of Outside Pockets 9
- Arc Flash PPE Category 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # SBC201456T
- Zoro # G8083933
- UPC # 45143781119
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Chest Size | 56 in to 58 in |
Sleeve Length | 38 1/4 in |
Fits Waist Size | 56 in |
Size | 3XL |
Minimum Chest Size | 58 in |
Minimum Waist Size | 42 in |
Maximum Chest Size | 56 in |
Size - Body Type | Tall |
Tag Size | 44 x 32 |
Maximum Waist Size | 44 in |
Description
ATPV Rating 8.7 cal/sq cm, Ankle Closure Snaps, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Red, Fabric Weight 7 oz, Features 1 in FR Silver Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Cotton, Maximum Chest Size 56 in, Maximum Waist Size 44 in, Minimum Chest Size 58 in, Minimum Waist Size 42 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Chill-Its 6717 Evaporative Cooling Hard Hat Pad With Neck Shade, Evaporation Cooling (12336)
- SAS SAFETY FACE SHIELD-DARK GREEN DELUXE (SA5147)
- EPSON Heat Shrink Tube, Black on Red, 0.187inW (205STBRPX)
- VIKING Open Road 150D Jkt w/Hood-Ylw (2910JY-XL)
- MCR SAFETY Flame-Resistant Coverall, 46 Size (SBC201146)
- MCR SAFETY Coverall, Navy Blue, Regular, XL (CCMNXL)
- MCR SAFETY Flame-Resistant Coverall, 42 Size (SBC101142)
- MCR SAFETY Flame-Resistant Coverall, 44 Size (SBC201144)
- MCR SAFETY Flame-Resistant Coverall, 48 Size (SBC101148)
- MCR SAFETY Coverall, Navy Blue, Regular, 4 XL (CCMNX4)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 44 Regular (101017-410 44 REG)
- Mcr Safety Workwear and Protective Clothing