Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Mcr Safety
Flame-Resistant Coverall, 56 Size
Mfr # SBC201156T
Zoro # G0193316
original price:
$246.00
22% off
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 56 in
- Material Flame-Retardant 100% Treated Cotton
- Closure Type Zipper
- Number of Pockets 6
- Sleeve Length 38 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # SBC201156T
- Zoro # G0193316
- UPC # 45143780587
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 56 in |
Sleeve Length | 38 1/4 in |
Fits Chest Size | 56 in to 58 in |
Size | 3XL |
Maximum Chest Size | 56 in |
Maximum Waist Size | 44 in |
Minimum Waist Size | 42 in |
Minimum Chest Size | 58 in |
Tag Size | 44 x 32 |
Size - Body Type | Tall |
Size (Max. Waist x Max. Chest) | 3XL ( 44 in x 56 in ) |
Description
ATPV Rating 8.7 cal/sq cm, Ankle Closure Snaps, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Gray, Fabric Weight 7 oz, Features 1 in FR Silver Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Cotton, Maximum Chest Size 56 in, Maximum Waist Size 44 in, Minimum Chest Size 58 in, Minimum Waist Size 42 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUND SEAL Noise Absorber, Quilted, 1 In Thick (110R)
- NMC Individual Character Stencil 8" Number Set, PMC8-S (PMC8-S)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- LYLE Children at Play Traffic Sign, 18 in Height, 24 in Width, Aluminum, Vertical Rectangle, English (LW9-21-18HA)
- MCR SAFETY Coverall, 8.7 cal/sq cm, Navy Blue (CCMNL)
- MCR SAFETY Flame-Resistant Coverall, 48 Size (SBC101148)
- MCR SAFETY Flame-Resistant Coverall, 38 Size (SBC201138)
- MCR SAFETY Flame-Resistant Coverall, 46 Size (SBC201446)
- MCR SAFETY Coverall, Navy Blue, Regular, 2 XL (CCMNX2)
- MCR SAFETY Flame-Resistant Coverall, 46 Size (SBC201146)
- ARIAT Bib Overalls, Navy, L (10034651)
- Mcr Safety Flame Resistant & Arc Flash Overalls & Coveralls