Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Mcr Safety
Flame-Resistant Coverall, 52 Size
Mfr # SBC201452T
Zoro # G0194506
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Zipper
- Color Red
- Material Flame-Retardant 100% Treated Cotton
- ATPV Rating 8.7 cal/sq cm
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # SBC201452T
- Zoro # G0194506
- UPC # 45143781096
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 2XL |
Fits Waist Size | 52 in |
Sleeve Length | 37 3/4 in |
Fits Chest Size | 52 in to 54 in |
Maximum Waist Size | 40 in |
Maximum Chest Size | 52 in |
Minimum Chest Size | 54 in |
Minimum Waist Size | 38 in |
Tag Size | 40 x 32 |
Size - Body Type | Tall |
Description
ATPV Rating 8.7 cal/sq cm, Ankle Closure Snaps, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Red, Fabric Weight 7 oz, Features 1 in FR Silver Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Cotton, Maximum Chest Size 52 in, Maximum Waist Size 40 in, Minimum Chest Size 54 in, Minimum Waist Size 38 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Medium T-Shirt, Hi-Vis Orange (LUX-XSSPB-OM)
- ZORO SELECT Paddle Sign, Stop/Stop, 18 In. W (03-855)
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (897-15-S-33-NO-Y5X-C)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44305)
- MCR SAFETY Flame-Resistant Coverall, 58 Size (SBC201158)
- MCR SAFETY Flame-Resistant Coverall, 38 Size (SBC201138)
- MCR SAFETY Flame-Resistant Coverall, 48 Size (SBC101148)
- MCR SAFETY Flame-Resistant Coverall, 46 Size (SBC201446)
- MCR SAFETY Flame-Resistant Coverall, 46 Size (SBC201146)
- MCR SAFETY Flame-Resistant Coverall, 40 Size (SBC201440T)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 58 Regular (101017-410 58 REG)
- Mcr Safety Arc Flash and Flame Resistant Clothing