Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Mcr Safety
Flame-Resistant Coverall, 48 Size
Mfr # SBC201448
Zoro # G8084466
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Chest Size 48 in to 50 in
- Sleeve Length 35 3/4 in
- Fits Waist Size 48 in
- Standards ASTM 1930, ASTM F1506, NFPA 2112, NFPA 70E, UL Listed
- Arc Flash PPE Category 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # SBC201448
- Zoro # G8084466
- UPC # 45143780976
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Chest Size | 48 in to 50 in |
Sleeve Length | 35 3/4 in |
Fits Waist Size | 48 in |
Size | XL |
Maximum Waist Size | 38 in |
Maximum Chest Size | 48 in |
Size - Body Type | Regular |
Minimum Chest Size | 50 in |
Tag Size | 38 x 30 |
Minimum Waist Size | 36 in |
Description
ATPV Rating 8.7 cal/sq cm, Ankle Closure Snaps, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Red, Fabric Weight 7 oz, Features 1 in FR Silver Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology, Gender Men's, Inseam 30 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Cotton, Maximum Chest Size 48 in, Maximum Waist Size 38 in, Minimum Chest Size 50 in, Minimum Waist Size 36 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Kit, 2.743" D, 3.95" W, Plastic, Red (153674)
- CONDOR Canvas, PolyCotton, Leather Palm, std., PR (48UR60)
- CLC WORK GEAR CLC 5000L Back Support Belt, L, 38 to 47 in Fits to Waist (5000L)
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X2X8BWH)
- MCR SAFETY Flame-Resistant Coverall, 58 Size (SBC201458T)
- MCR SAFETY Flame-Resistant Coverall, 38 Size (SBC101238)
- MCR SAFETY Flame-Resistant Coverall, 48 Size (SBC101148)
- MCR SAFETY Flame-Resistant Coverall, 42 Size (SBC101142)
- MCR SAFETY Flame-Resistant Coverall, 40 Size (SBC201440T)
- MCR SAFETY Coverall, Navy Blue, Regular, 2 XL (CCMNX2)
- CARHARTT Bib Overall, Dark Navy, 40in. x 30in. (101626-410 40 30)
- Mcr Safety Flame Resistant & Arc Flash Overalls & Coveralls