Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Mcr Safety
Flame-Resistant Coverall, 48 Size
Mfr # SBC201348T
Zoro # G0191590
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 48 in
- Color Tan
- ATPV Rating 8.7 cal/sq cm
- Number of Pockets 6
- Fits Chest Size 48 in to 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # SBC201348T
- Zoro # G0191590
- UPC # 45143780822
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 48 in |
Fits Chest Size | 48 in to 50 in |
Size | XL |
Sleeve Length | 37 1/4 in |
Minimum Waist Size | 36 in |
Size - Body Type | Tall |
Tag Size | 38 x 32 |
Maximum Waist Size | 38 in |
Maximum Chest Size | 48 in |
Minimum Chest Size | 50 in |
Description
ATPV Rating 8.7 cal/sq cm, Ankle Closure Snaps, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Tan, Fabric Weight 7 oz, Features 1 in FR Silver Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Cotton, Maximum Chest Size 48 in, Maximum Waist Size 38 in, Minimum Chest Size 50 in, Minimum Waist Size 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Pop-Up Pool Plus, 150 gal Spill Capacity, 10 oz Polyethylene (8016)
- ZORO SELECT Stencil Kit 46 Piece 2 In Brass (20Y519)
- 3M 3M Particulate Filter, P100 Respiratory Protection - Pack of 2, Bayonet, NIOSH Approved (7000051991)
- OAKLEY Baseball Hat, Cap, Blk, L/XL, 7-3/8 Hat Size (911444A-001-L/XL)
- MCR SAFETY Coverall, Navy Blue, Regular, 4 XL (CCMNX4)
- MCR SAFETY Flame-Resistant Coverall, 48 Size (SBC201148T)
- MCR SAFETY Flame-Resistant Coverall, 46 Size (SBC201146)
- MCR SAFETY Coverall, Navy Blue, Regular, XL (CCMNXL)
- MCR SAFETY Flame-Resistant Coverall, 48 Size (SBC101148)
- MCR SAFETY Coverall, Navy Blue, Regular, 2 XL (CCMNX2)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 3XL (605-USN-3XL)
- Mcr Safety Workwear and Protective Clothing