Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Mcr Safety
Flame-Resistant Coverall, 44 Size
Mfr # SBC201444T
Zoro # G8083985
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Chest Size 44 in to 46 in
- Sleeve Length 36 3/4 in
- Fabric Weight 7 oz
- Standards ASTM 1930, ASTM F1506, NFPA 2112, NFPA 70E, UL Listed
- ATPV Rating 8.7 cal/sq cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # SBC201444T
- Zoro # G8083985
- UPC # 45143781003
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Chest Size | 44 in to 46 in |
Sleeve Length | 36 3/4 in |
Fits Waist Size | 44 in |
Size | L |
Size - Body Type | Tall |
Maximum Chest Size | 44 in |
Maximum Waist Size | 36 in |
Tag Size | 36 x 32 |
Minimum Chest Size | 46 in |
Minimum Waist Size | 34 in |
Description
ATPV Rating 8.7 cal/sq cm, Ankle Closure Snaps, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Red, Fabric Weight 7 oz, Features 1 in FR Silver Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Cotton, Maximum Chest Size 44 in, Maximum Waist Size 36 in, Minimum Chest Size 46 in, Minimum Waist Size 34 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Flammable Liquid Placard, Tagboard (3477)
- ZORO SELECT Tag, Anodized Al, Black, 2" H x 2" W, PK25 (43030)
- MCR SAFETY Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, L, 1 PR (9672DT5PUL)
- CELLUCAP Hairnet, White, Universal, PK144 (HN6WTGRA)
- MCR SAFETY Coverall, Navy Blue, Regular, 4 XL (CCMNX4)
- MCR SAFETY Coverall, Navy Blue, Regular, 2 XL (CCMNX2)
- MCR SAFETY Flame-Resistant Coverall, 48 Size (SBC201148T)
- MCR SAFETY Coverall, Navy Blue, Regular, 3 XL (CCMNX3)
- MCR SAFETY Flame-Resistant Coverall, 46 Size (SBC201146)
- MCR SAFETY Flame-Resistant Coverall, 46 Size (SBC201446)
- DUPONT Flame Resistant Coverall w/Hood and Boots, Sky Blue, Tempro, M (TM122SBUMD002500)
- Mcr Safety Workwear and Protective Clothing