Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Mcr Safety
Flame-Resistant Coverall, 44 Size
Mfr # SBC201144
Zoro # G0193115
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- ATPV Rating 8.7 cal/sq cm
- Color Gray
- Number of Pockets 6
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # SBC201144
- Zoro # G0193115
- UPC # 45143780396
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | L |
Fits Waist Size | 44 in |
Sleeve Length | 35 1/4 in |
Fits Chest Size | 44 in to 46 in |
Minimum Chest Size | 46 in |
Maximum Chest Size | 44 in |
Minimum Waist Size | 34 in |
Tag Size | 36 x 30 |
Maximum Waist Size | 36 in |
Size - Body Type | Regular |
Size (Max. Waist x Max. Chest) | L ( 36 in x 44 in ) |
Description
ATPV Rating 8.7 cal/sq cm, Ankle Closure Snaps, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Gray, Fabric Weight 7 oz, Features 1 in FR Silver Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology, Gender Men's, Inseam 30 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Cotton, Maximum Chest Size 44 in, Maximum Waist Size 36 in, Minimum Chest Size 46 in, Minimum Waist Size 34 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GFG Micro IV/O2/0-25 prct Vol with Value Kit (1418-022K)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H7IC3A2)
- KASCO Kasco Replacement Dash Socket For K80S T9R Respirator (1301008)
- ALLEGRO INDUSTRIES Respirator Storage Bag, Clear, Vinyl (2000)
- MCR SAFETY Flame-Resistant Coverall, 46 Size (SBC201146)
- MCR SAFETY Flame-Resistant Coverall, 38 Size (SBC101238)
- MCR SAFETY Flame-Resistant Coverall, 58 Size (SBC201458T)
- MCR SAFETY Flame-Resistant Coverall, 58 Size (SBC201158)
- MCR SAFETY Coverall, Navy Blue, Regular, 3 XL (CCMNX3)
- MCR SAFETY Coverall, Navy Blue, Regular, 4 XL (CCMNX4)
- CARHARTT Bib Overall, Dark Navy, 34inx36in, 8.5 oz. (101627-410 34 36)
- Mcr Safety Flame Resistant & Arc Flash Overalls & Coveralls