Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Mcr Safety
Flame-Resistant Coverall, 44 Size
Mfr # SBC101144T
Zoro # G8084168
original price:
$337.10
16% off
new price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Chest Size 42 in to 44 in
- Sleeve Length 36 3/4 in
- Gender Men's
- Fabric Weight 5.5 oz
- Number of Pockets 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # SBC101144T
- Zoro # G8084168
- UPC # 45143779987
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Chest Size | 42 in to 44 in |
Sleeve Length | 36 3/4 in |
Fits Waist Size | 44 in |
Size | L |
Minimum Chest Size | 41 in |
Maximum Chest Size | 44 in |
Minimum Waist Size | 34 in |
Maximum Waist Size | 36 in |
Size - Body Type | Tall |
Tag Size | 36 x 32 |
Size (Max. Waist x Max. Chest) | L ( 36 in x 44 in ) |
Description
ATPV Rating 8.9 cal/sq cm, Ankle Closure Snaps, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Gray, Fabric Weight 5.5 oz, Features 1 in FR Silver Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Inherent Blend and Treated Cotton, Maximum Chest Size 44 in, Maximum Waist Size 36 in, Minimum Chest Size 41 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Belt, Reinforced, 40in to 42in, Black (F560675001L)
- MIDWEST CAN 5GAL RED MTL Gas Can (5810)
- EATON Tower Light LED Module Steady, Red (SL7-L120-R)
- KISHIGO 4XL Class 2 High Visibility Vest, Lime (1163-4X)
- MCR SAFETY Coverall, Navy Blue, Regular, XL (CCMNXL)
- MCR SAFETY Flame-Resistant Coverall, 44 Size (SBC201144)
- MCR SAFETY Flame-Resistant Coverall, 58 Size (SBC201458T)
- MCR SAFETY Flame-Resistant Coverall, 48 Size (SBC201148T)
- MCR SAFETY Flame-Resistant Coverall, 38 Size (SBC101238)
- MCR SAFETY Flame-Resistant Coverall, 46 Size (SBC201446)
- STEINER INDUSTRIES FR Cotton Coveralls, Cotton, 3XL, Men (1065-3X)
- Mcr Safety Arc Flash and Flame Resistant Clothing