Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Mcr Safety
Flame-Resistant Coverall, 44 Size
Mfr # SBC101144
Zoro # G8083775
original price:
$326.00
10% off
new price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sleeve Length 35 1/4 in
- Inseam 30 in
- Number of Outside Pockets 9
- Standards ASTM 1930, ASTM F1506, NFPA 2112, NFPA 70E, UL Listed
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # SBC101144
- Zoro # G8083775
- UPC # 45143779857
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Chest Size | 42 in to 44 in |
Fits Waist Size | 44 in |
Sleeve Length | 35 1/4 in |
Size | L |
Tag Size | 36 x 30 |
Maximum Chest Size | 44 in |
Maximum Waist Size | 36 in |
Minimum Chest Size | 41 in |
Size - Body Type | Regular |
Minimum Waist Size | 34 in |
Size (Max. Waist x Max. Chest) | L ( 36 in x 44 in ) |
Description
ATPV Rating 8.9 cal/sq cm, Ankle Closure Snaps, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Gray, Fabric Weight 5.5 oz, Features 1 in FR Silver Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology, Gender Men's, Inseam 30 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Inherent Blend and Treated Cotton, Maximum Chest Size 44 in, Maximum Waist Size 36 in, Minimum Chest Size 41 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Coverall, 5XL, Blue, Zipper (105016-DNY5XLREG)
- IMPLUS FOOTCARE Shoe Deodorizer, Universal Size, Plastic (87021)
- GUARDIAN EQUIPMENT Double Leg Lanyard w/Snap Hooks, 6ft (1230)
- MILWAUKEE TOOL Freeflex Insulated Bib Overalls, Black LR (262B-LR)
- MCR SAFETY Flame-Resistant Coverall, 48 Size (SBC101148)
- MCR SAFETY Flame-Resistant Coverall, 40 Size (SBC201440T)
- MCR SAFETY Flame-Resistant Coverall, 38 Size (SBC101238)
- MCR SAFETY Coverall, Navy Blue, Regular, 4 XL (CCMNX4)
- MCR SAFETY Flame-Resistant Coverall, 46 Size (SBC201146)
- MCR SAFETY Coverall, 8.7 cal/sq cm, Navy Blue (CCMNL)
- VF IMAGEWEAR EXCEL FR® Flame Resistant Classic Coverall CEC2, Navy, Size 62 Regular (CEC2NVRG62)
- Mcr Safety Workwear and Protective Clothing