Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Mcr Safety
Flame-Resistant Coverall, 40 Size
Mfr # SBC201440
Zoro # G8083836
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Chest Size 40 in to 42 in
- Sleeve Length 34 3/4 in
- Inseam 30 in
- Fabric Weight 7 oz
- Number of Pockets 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # SBC201440
- Zoro # G8083836
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Chest Size | 40 in to 42 in |
Sleeve Length | 34 3/4 in |
Fits Waist Size | 40 in |
Size | M |
Size - Body Type | Regular |
Maximum Chest Size | 40 in |
Tag Size | 34 x 30 |
Minimum Waist Size | 32 in |
Maximum Waist Size | 34 in |
Minimum Chest Size | 42 in |
Description
ATPV Rating 8.7 cal/sq cm, Ankle Closure Snaps, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Red, Fabric Weight 7 oz, Features 1 in FR Silver Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology, Gender Men's, Inseam 30 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Cotton, Maximum Chest Size 40 in, Maximum Waist Size 34 in, Minimum Chest Size 42 in, Minimum Waist Size 32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENOM STEEL 614N, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, Black (VEN6144N)
- LYLE Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1342-RD_7X5 (U3-1342-RD_7X5)
- NMC Notice Main Gas Cut Off Sign, N295AB (N295AB)
- ELITE WEAR Back Support Belt, Hi-Viz Green, Size: Small (BB800FG (S))
- MCR SAFETY Coverall, Navy Blue, Regular, XL (CCMNXL)
- MCR SAFETY Flame-Resistant Coverall, 48 Size (SBC101148)
- MCR SAFETY Flame-Resistant Coverall, 42 Size (SBC101142)
- MCR SAFETY Flame-Resistant Coverall, 48 Size (SBC201148T)
- MCR SAFETY Flame-Resistant Coverall, 46 Size (SBC201446)
- MCR SAFETY Flame-Resistant Coverall, 40 Size (SBC201440T)
- LAKELAND 7 oz. 100% FR Cotton Coveralls, Navy, 3-XL (NC070FRC13-XXXL)
- Mcr Safety Flame Resistant & Arc Flash Overalls & Coveralls