Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Mcr Safety
Flame-Resistant Coverall, 40 Size
Mfr # SBC201340T
Zoro # G0194409
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- ATPV Rating 8.7 cal/sq cm
- Number of Pockets 6
- Material Flame-Retardant 100% Treated Cotton
- Standards ASTM 1930, ASTM F1506, NFPA 2112, NFPA 70E, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # SBC201340T
- Zoro # G0194409
- UPC # 45143780785
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 40 in |
Sleeve Length | 36 1/4 in |
Fits Chest Size | 40 in to 42 in |
Size | M |
Minimum Chest Size | 42 in |
Maximum Chest Size | 40 in |
Size - Body Type | Tall |
Tag Size | 34 x 32 |
Minimum Waist Size | 32 in |
Maximum Waist Size | 34 in |
Description
ATPV Rating 8.7 cal/sq cm, Ankle Closure Snaps, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Tan, Fabric Weight 7 oz, Features 1 in FR Silver Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Cotton, Maximum Chest Size 40 in, Maximum Waist Size 34 in, Minimum Chest Size 42 in, Minimum Waist Size 32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Concord .35Mm Neoprene Nylon Jacket W, L (800JNL)
- NATIONAL SAFETY APPAREL Leggings, Aluminized Carbon Kevlar(R) (L05NLNLVCXXXL)
- ULTRATECH Drum Spill Containment Pallet, 54-1/2" L (2222)
- BUFFALO XL Shoe Covers In Pairs Carton, PK50 (68402)
- MCR SAFETY Flame-Resistant Coverall, 40 Size (SBC201440T)
- MCR SAFETY Coverall, Navy Blue, Regular, 3 XL (CCMNX3)
- MCR SAFETY Flame-Resistant Coverall, 38 Size (SBC201138)
- MCR SAFETY Flame-Resistant Coverall, 42 Size (SBC101142)
- MCR SAFETY Coverall, Navy Blue, Regular, 2 XL (CCMNX2)
- MCR SAFETY Flame-Resistant Coverall, 48 Size (SBC101148)
- STEINER Cotton Coveralls, Flame Resist, Green, 4XL (1035-4X)
- Mcr Safety Flame Resistant & Arc Flash Overalls & Coveralls